Motion
D-3232-C616
D-3232-C616 2 in. Hose ID Size and 2.81 in. Q Flange 60º O-Ring Flange SAE J518 Code 61
MI ITEM #10917150
MFR #D-3232-C616
List Price$394.50/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D-3232-C616 2 in. Hose ID Size and 2.81 in. Q Flange 60º O-Ring Flange SAE J518 Code 61
MI ITEM #10917150
MFR #D-3232-C616

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$394.50/pc for your price

Overview

Mfr description
D-3232-C616 60 DG O-RING FLG CD 61 R1R2R

Specifications

  • Connection Type
    Flange
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353119983
  • Product Types
    60° O-Ring Flange SAE J518 Code 61
  • UPC_NO
    822353119983
  • Weight
    5.90 lb
  • Working Pressure
    3000 psi
  • Maximum Operating Pressure
    3,000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought