Motion
D-3232-C619
D-3232-C619 FLANGE CODE 61 90 DEG EL
MI ITEM #10917151
MFR #D-3232-C619
Price$359.04/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D-3232-C619 FLANGE CODE 61 90 DEG EL
MI ITEM #10917151
MFR #D-3232-C619

Mfr description
D-3232-C619 FLANGE CODE 61 90 DEG EL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$359.04/pc

Specifications

Dimensions

  • Angle
    90 º
  • Weight
    5.23 lb

Details

  • Connection Type
    Flange
  • Manufacturer Upc Number
    822353113981
  • Maximum Operating Pressure
    3,000 psi
  • Product Types
    90° O-Ring Flange SAE J518 Code 61
  • UPC_NO
    822353113981
  • Working Pressure
    3000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)