Overview
Mfr description
D-3232-FBO4 BSP O-RING FEM SWIV 45
Specifications
- Connection TypeFemale
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353202272
- Product Types45° BSP O-Ring Female Swivel 60° Cone
- UPC_NO822353202272
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data