Motion
D-3232-FBO9
90º BSP O-Ring Female Swivel
Mi Item #10917157
MFR #D-3232-FBO9
Price$386.15/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90º BSP O-Ring Female Swivel
Mi Item #10917157
MFR #D-3232-FBO9

Mfr description
D-3232-FBO9 BSP O-RING FEMALE SWIVEL 90
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$386.15/pc

Specifications

Dimensions

  • Angle
    90 º
  • Weight
    5.42 lb

Details

  • Connection Type
    Female
  • Manufacturer Upc Number
    822353202289
  • Product Types
    90° BSP O-Ring Female Swivel 60° Cone
  • UPC_NO
    822353202289
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)