Motion
D-3232-FBPO
O-ring - 2 in Hose ID, Female
Mi Item #10917158
MFR #D-3232-FBPO
Price$291.25/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-ring - 2 in Hose ID, Female
Mi Item #10917158
MFR #D-3232-FBPO

Mfr description
D-3232-FBPO ALFACRIMP BSP O-RING FEM SWI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$291.25/pc

Specifications

Dimensions

  • Dash Size
    32
  • End 1 Size
    2.0000 in
  • End 2 Size
    2.0000 in
  • Hex Body
    2.7560 in
  • Hex Size
    2.7560 in
  • Hose Cut-Off Factor
    1.3390 in, 34 mm
  • Hose Dash Size
    32
  • Hose Diameter
    2.0000 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • SAE Size
    -32
  • Size
    2.0000 in
  • Thread Size
    2-11
  • Weight
    3.13 lb
  • Width
    2.7600 in

Details

  • Configuration
    Straight
  • Connection Type
    BSPP
  • Coupling Connection Type
    Female
  • End 1 Style
    BSPP
  • End Gender
    Female
  • Fitting Connection Family
    BSPP (G)
  • Fitting Type
    BSPP (Parallel)
  • Manufacturer Upc Number
    822353131732
  • Mating Angle
    60 °
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    BSPP Parallel (Mechanical)
  • Seated Angle
    60 °
  • Style
    Swivel
  • Swivel
    Swivel
  • Thread Type
    BSPP
  • UPC_NO
    822353131732
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)