Overview
Mfr description
D-3232-FJ45 JIC FEMALE SWIVEL 45 DEG EL
Specifications
- Connection TypeFemale
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353114094
- Product Types45° JIC Female Swivel 37° Seat
- UPC_NO822353114094
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data