Motion
DA45-A200
DA45-A200 2 in. Size Aluminum Elbow Coupler x Adapter 45 Degree
MI ITEM #10917205
MFR #DA45-A200
List Price$156.90/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DA45-A200 2 in. Size Aluminum Elbow Coupler x Adapter 45 Degree
MI ITEM #10917205
MFR #DA45-A200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$156.90/pc for your price

Overview

Mfr description
DA45-A200 ALUMINUM 45 DEG ELBOW MXF 2"

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353190890
  • Product Types
    Aluminum Elbow Coupler x Adapter 45 Degree
  • Size
    2
  • UPC_NO
    822353190890
  • Working Pressure
    250 psi
  • Material
    Aluminum
  • Maximum Operating Pressure
    250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text