Motion
DA45-A400
Elbow & Straight Adapters - Aluminum Body, Female Coupler x Male Thread Coupler
MI ITEM #10917207
MFR #DA45-A400
Your Price$216.55/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - Aluminum Body, Female Coupler x Male Thread Coupler
MI ITEM #10917207
MFR #DA45-A400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$216.55/pc(List $298.85)

Overview

Mfr description
DA45-A400 ALUMINUM 45 DEG ELBOW MXF 4"

Specifications

  • Body Material
    Aluminum
  • Coupling Connection Type
    Female Coupler x Male Thread Coupler
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353190913
  • Product Types
    Aluminum Elbow Coupler x Adapter 45 Degree
  • Size
    4
  • UPC_NO
    822353190913
  • Working Pressure
    150 psi
  • Material
    Aluminum
  • Maximum Operating Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought