Motion
DA90-A150
Elbow & Straight Adapters - 1-1/2 in Coupling Size, Aluminum Body, Female Coupler x Male Thread Coupler
MI ITEM #10917209
MFR #DA90-A150
Price$78.66/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 1-1/2 in Coupling Size, Aluminum Body, Female Coupler x Male Thread Coupler
MI ITEM #10917209
MFR #DA90-A150

Mfr description
DA90-A150 ALUM 90 DEG ELBOW MXF 1-1/2"
  • All sizes except 1/2", 5" and 8" comply with Mil-Spec A-A-59326 for interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.66/pc

Specifications

Dimensions

  • Coupling Size
    1-1/2 in
  • Size
    1 1/2
  • Weight
    1.10 lb

Details

  • Body Material
    Aluminum
  • Coupling Connection Type
    Female Coupler x Male Thread Coupler
  • Manufacturer Upc Number
    822353194515
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Aluminum
  • Maximum Operating Pressure
    250 psi
  • Product Types
    Aluminum Elbow Coupler x Adapter 90 Degree
  • UPC_NO
    822353194515
  • Working Pressure
    250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)