Motion
DA90-A400
Elbow & Straight Adapters - 4 in Coupling Size, Aluminum Body, Female Coupler x Male Thread Coupler
MI ITEM #10917211
MFR #DA90-A400
Price$249.13/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 4 in Coupling Size, Aluminum Body, Female Coupler x Male Thread Coupler
MI ITEM #10917211
MFR #DA90-A400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$249.13/pc

Specifications

Dimensions

  • Coupling Size
    4 in
  • Size
    4
  • Weight
    4.30 lb

Details

  • Body Material
    Aluminum
  • Coupling Connection Type
    Female Coupler x Male Thread Coupler
  • Manufacturer Upc Number
    822353159064
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Aluminum
  • Maximum Operating Pressure
    150 psi
  • Product Types
    Aluminum Elbow Coupler x Adapter 90 Degree
  • UPC_NO
    822353159064
  • Working Pressure
    150 psi

Overview

Mfr description
DA90-A400 ALUMINUM 90 DEG ELBOW MXF 4"
  • All sizes except 1/2", 5" and 8" comply with Mil-Spec A-A-59326 for interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
  • All 8" and 10" female couplers supplied with 4 locking handles, safety clips, pull rings and chains
  • Aluminum alloy is specially designed for high tensile strength, lightness and rigidity
  • Locking feature using safety clips to prevent disconnection during use on all sizes except 1/2"
  • Hose shanks specially designed for easy assembly with Tigerflex type hoses
  • Aluminum couplings supplied with brass handles which results in less wear on connecting parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought