Motion
DA90-A600
Elbow & Straight Adapter - 90 °Elbow
Mi Item #10917212
MFR #DA90-A600
Price$705.28/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapter - 90 °Elbow
Mi Item #10917212
MFR #DA90-A600

Mfr description
DA90-A600 ALUMINUM 90 DEG ELBOW MXF 6"
  • All sizes except 1/2", 5" and 8" comply with Mil-Spec A-A-59326 for interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$705.28/pc

Specifications

Dimensions

  • Coupling Size
    6.0000 in
  • Size
    6
  • Weight
    13.20 lb

Details

  • Application
    Agriculture, industrial, petroleum, construction, Irrigation
  • Body Material
    Aluminum
  • Coupling Connection Type
    Female Coupler
  • Coupling Gender
    Female
  • End Type
    Female Coupler
  • End Type 2
    Male Adapter
  • Fitting Connection Family
    Cam and Groove
  • Fitting Connection Type
    Male Adapter
  • Fitting Shape
    90 °Elbow
  • For Use With
    Cam and Groove Coupler and Adapter
  • Gasket Material
    Buna-N
  • Handle Material
    Forged Brass
  • Manufacturer Upc Number
    822353194522
  • Material
    Aluminum
  • Maximum Operating Pressure
    75 psi
  • Product Types
    Aluminum Elbow Coupler x Adapter 90 Degree
  • Seal Material
    Buna-N
  • Standards Met
    Mil-Spec A-A-59326
  • Style
    Coupler
  • UPC_NO
    822353194522
  • With Screen
    No
  • Working Pressure
    75 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)