Overview
Mfr description
DB1450 DB1450 DOUBLE BOLT CLAMP
Specifications
- MaterialDuctile Iron
- FinishZinc Plated
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353188651
- Product TypesZinc Plated Ductile Iron Double Bolt Hose Clamp
- TypeDouble Bolt Hose Clamp
- UPC_NO822353188651
- Weight16.74 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data