Motion
DB400
DB400 3 1/2 to 4 in. Size Range Zinc Plated Ductile Iron Double Bolt Hose Clamp
MI ITEM #10917221
MFR #DB400
Your Price$21.43/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DB400 3 1/2 to 4 in. Size Range Zinc Plated Ductile Iron Double Bolt Hose Clamp
MI ITEM #10917221
MFR #DB400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.43/pc(List $23.10)

Overview

Mfr description
DB400 DB400 DOUBLE BOLT CLAMP

Specifications

  • Material
    Ductile Iron
  • Finish
    Zinc Plated
  • Minimum Diameter
    3.5000 in
  • ManufacturerName (description attribute)
    Kuriyama
  • Maximum Diameter
    4.0000 in
  • Manufacturer Upc Number
    822353108482
  • Product Types
    Zinc Plated Ductile Iron Double Bolt Hose Clamp
  • Type
    Double Bolt Hose Clamp
  • UPC_NO
    822353108482
  • Weight
    1.54 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought