Motion
DB525
DB525 4 3/16 to 5 in. Size Range Zinc Plated Ductile Iron Double Bolt Hose Clamp
MI ITEM #10917224
MFR #DB525
Price$27.59/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DB525 4 3/16 to 5 in. Size Range Zinc Plated Ductile Iron Double Bolt Hose Clamp
MI ITEM #10917224
MFR #DB525

Mfr description
DB525 DB525 DOUBLE BOLT CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.59/pc

Specifications

Dimensions

  • Maximum Diameter
    5.0000 in
  • Minimum Diameter
    4.1875 in
  • Weight
    2.14 lb

Details

  • Finish
    Zinc Plated
  • Manufacturer Upc Number
    822353031841
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Ductile Iron
  • Product Types
    Zinc Plated Ductile Iron Double Bolt Hose Clamp
  • Type
    Double Bolt Hose Clamp
  • UPC_NO
    822353031841

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)