Motion
DB675
DB675 6 1/8 to 6 7/8 in. Size Range Zinc Plated Ductile Iron Double Bolt Hose Clamp
MI ITEM #10917229
MFR #DB675
Your Price$27.39/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DB675 6 1/8 to 6 7/8 in. Size Range Zinc Plated Ductile Iron Double Bolt Hose Clamp
MI ITEM #10917229
MFR #DB675

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$27.39/pc(List $37.80)

Overview

Mfr description
DB675 DB675 DOUBLE BOLT CLAMP

Specifications

  • Material
    Ductile Iron
  • Finish
    Zinc Plated
  • Minimum Diameter
    6.1250 in
  • ManufacturerName (description attribute)
    Kuriyama
  • Maximum Diameter
    6.8750 in
  • Manufacturer Upc Number
    822353031872
  • Product Types
    Zinc Plated Ductile Iron Double Bolt Hose Clamp
  • Type
    Double Bolt Hose Clamp
  • UPC_NO
    822353031872
  • Weight
    2.98 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text