Motion
DB76
DB76 2 3/8 to 3 1/64 in. Size Range Zinc Plated Ductile Iron Double Bolt Hose Clamp
MI ITEM #10917230
MFR #DB76
Your Price$9.05/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DB76 2 3/8 to 3 1/64 in. Size Range Zinc Plated Ductile Iron Double Bolt Hose Clamp
MI ITEM #10917230
MFR #DB76

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.05/pc(List $12.49)

Overview

Mfr description
DB76 DB76 DOUBLE BOLT CLAMP

Specifications

  • Material
    Ductile Iron
  • Finish
    Zinc Plated
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353108468
  • Product Types
    Zinc Plated Ductile Iron Double Bolt Hose Clamp
  • Type
    Double Bolt Hose Clamp
  • UPC_NO
    822353108468
  • Weight
    0.73 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought