Motion
DB769
DB769 6 15/16 to 7 5/8 in. Size Range Zinc Plated Ductile Iron Double Bolt Hose Clamp
MI ITEM #10917231
MFR #DB769
List Price$39.47/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DB769 6 15/16 to 7 5/8 in. Size Range Zinc Plated Ductile Iron Double Bolt Hose Clamp
MI ITEM #10917231
MFR #DB769

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.47/pc for your price

Overview

Mfr description
DB769 DB769 DOUBLE BOLT CLAMP

Specifications

  • Material
    Ductile Iron
  • Finish
    Zinc Plated
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353031889
  • Product Types
    Zinc Plated Ductile Iron Double Bolt Hose Clamp
  • Type
    Double Bolt Hose Clamp
  • UPC_NO
    822353031889
  • Weight
    3.81 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text