Motion
DC90-A200
Elbow & Straight Adapters - Aluminum Body, Female Coupler x Hose Shank
Mi Item #10917240
MFR #DC90-A200
Price$94.40/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - Aluminum Body, Female Coupler x Hose Shank
Mi Item #10917240
MFR #DC90-A200

Mfr description
DC90-A200 ALUMINUM 90 DEG F X HOSE 2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.40/pc

Specifications

Dimensions

  • Size
    2

Details

  • Body Material
    Aluminum
  • Coupling Connection Type
    Female Coupler x Hose Shank
  • Manufacturer Upc Number
    822353194508
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Aluminum
  • Maximum Operating Pressure
    250 psi
  • Product Types
    Aluminum Elbow Coupler x Hose Shank 90 Degree
  • UPC_NO
    822353194508
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)