Motion
DC90-A600
DC90-A600 6 in. Size Aluminum Elbow Coupler x Hose Shank 90 Degree
MI ITEM #10917243
MFR #DC90-A600
List Price$700.87/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC90-A600 6 in. Size Aluminum Elbow Coupler x Hose Shank 90 Degree
MI ITEM #10917243
MFR #DC90-A600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$700.87/pc for your price

Overview

Mfr description
DC90-A600 ALUMINUM 90 DEG ELBOW F X HOSE

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353190845
  • Product Types
    Aluminum Elbow Coupler x Hose Shank 90 Degree
  • Size
    6
  • UPC_NO
    822353190845
  • Working Pressure
    75 psi
  • Material
    Aluminum
  • Maximum Operating Pressure
    75 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text