Motion
DD90-AL200
Elbow & Straight Adapter - 90 °Elbow
MI ITEM #10917253
MFR #DD90-AL200
Price$147.49/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapter - 90 °Elbow
MI ITEM #10917253
MFR #DD90-AL200

Mfr description
DD90-AL200 ALUMINUM DD 90 DEG FXF 2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.49/pc

Specifications

Dimensions

  • Coupling Size
    2.0000 in
  • Inside Diameter
    2.0000 in
  • Size
    2
  • Weight
    2.2 lbs

Details

  • Application
    Agriculture, industrial, petroleum, construction, Irrigation
  • Body Material
    Aluminum
  • Coupling Connection Type
    Female Coupler
  • Coupling Gender
    Female
  • End Type
    Female Coupler
  • End Type 2
    Female Coupler
  • Fitting Connection Family
    Cam and Groove
  • Fitting Connection Type
    Female Coupler
  • Fitting Shape
    90 °Elbow
  • For Use With
    Cam and Groove Adapter
  • Gasket Material
    Buna-N
  • Handle Material
    Forged Brass
  • Manufacturer Upc Number
    822353190852
  • Material
    Aluminum
  • Maximum Operating Pressure
    250 psi
  • Product Types
    Aluminum Elbow Coupler x Coupler 90 Degree
  • Seal Material
    Buna-N
  • Standards Met
    A-A-59326
  • Style
    Coupler
  • UPC_NO
    822353190852
  • With Screen
    No
  • Working Pressure
    250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)