Motion
DD90-AL400
DD90-AL400 4 in. Size Aluminum Elbow Coupler x Coupler 90 Degree
MI ITEM #10917255
MFR #DD90-AL400
List Price$378.32/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DD90-AL400 4 in. Size Aluminum Elbow Coupler x Coupler 90 Degree
MI ITEM #10917255
MFR #DD90-AL400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$378.32/pc for your price

Overview

Mfr description
DD90-AL400 ALUMINUM DD 90 DEG FXF 4"

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353190876
  • Product Types
    Aluminum Elbow Coupler x Coupler 90 Degree
  • Size
    4
  • UPC_NO
    822353190876
  • Working Pressure
    150 psi
  • Material
    Aluminum
  • Maximum Operating Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text