Motion
DD-AL150
Pneumatic Tube Fitting - Straight
Mi Item #10917257
MFR #DD-AL150
Price$103.87/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Tube Fitting - Straight
Mi Item #10917257
MFR #DD-AL150

Mfr description
DD-AL150 ALUM DD 1-1/2" CPLR X CPLR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.87/pc

Specifications

Dimensions

  • Coupling Size
    1.5000 in
  • Inside Diameter
    1.5000 in
  • Size
    1 1/2
  • Weight
    1.23 lb

Details

  • Application
    General Purpose
  • Body Material
    Aluminum
  • Coupling Connection Type
    Female Coupler
  • Coupling Gender
    Female
  • End Type
    Female Coupler
  • End Type 2
    Female Coupler
  • Fitting Connection Family
    Cam and Groove
  • Fitting Connection Type
    Female Coupler
  • Fitting Shape
    Straight
  • For Use With
    Cam and Groove Adapter
  • Gasket Material
    Buna-N
  • Handle Material
    Forged Brass
  • Manufacturer Upc Number
    822353189467
  • Material
    Aluminum
  • Maximum Operating Pressure
    250 psi
  • Product Types
    Aluminum DD Coupler x Coupler
  • Seal Material
    Buna-N
  • Standards Met
    Mil-Spec A-A-59326
  • Style
    Coupler
  • Type
    Coupler x Coupler
  • UPC_NO
    822353189467
  • With Screen
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)