Motion
DD-AL2030
Pneumatic Tube Fitting - Straight
MI ITEM #10917258
MFR #DD-AL2030
Price$144.11/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Tube Fitting - Straight
MI ITEM #10917258
MFR #DD-AL2030

Mfr description
DD-AL2030 ALUM DD 2"X3" COUPLR X COUPLR
  • All sizes except 1/2", 5" and 8" comply with Mil-Spec A-A-59326 for interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.11/pc

Specifications

Dimensions

  • Coupling Size
    2.0000 in
  • Size
    2 x 3
  • Weight
    4.35 lb

Details

  • Additional Details
    Quick-Acting Special Application Couplings
  • Application
    General Purpose
  • Body Material
    Aluminum
  • Coupling Connection Type
    Female Coupler
  • Coupling Gender
    Female
  • End Type
    Coupler
  • End Type 2
    Coupler
  • Fitting Connection Family
    Cam and Groove
  • Fitting Shape
    Straight
  • For Use With
    Cam and Groove Adapter
  • Gasket Material
    Buna-N
  • Handle Material
    Forged Brass
  • Manufacturer Upc Number
    822353163245
  • Material
    Aluminum
  • Maximum Operating Pressure
    150 psi
  • Product Types
    Aluminum Coupler x Coupler
  • Seal Material
    Buna-N
  • Standards Met
    A-A-59326
  • Style
    Coupler
  • Type
    Coupler x Coupler
  • UPC_NO
    822353163245
  • With Screen
    No
  • Working Pressure
    250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)