Motion
DD-AL600
DD-AL600 6 in. Size Aluminum DD Coupler x Coupler
MI ITEM #10917260
MFR #DD-AL600
List Price$507.10/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DD-AL600 6 in. Size Aluminum DD Coupler x Coupler
MI ITEM #10917260
MFR #DD-AL600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$507.10/pc for your price

Overview

Mfr description
DD-AL600 ALUM DD 6" COUPLER X COUPLER

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353189474
  • Product Types
    Aluminum DD Coupler x Coupler
  • Size
    6
  • Type
    Coupler x Coupler
  • UPC_NO
    822353189474
  • Weight
    7.32 lb
  • Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought