Motion
DHM-SS1200
DHM-SS1200 12 in. Size Stainless Steel Ducting Hose Mender
Mi Item #10917268
MFR #DHM-SS1200
Price$64.23/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DHM-SS1200 12 in. Size Stainless Steel Ducting Hose Mender
Mi Item #10917268
MFR #DHM-SS1200

Mfr description
DHM-SS1200 DUCTING HOSE MENDER SS 12"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.23/pc

Specifications

Dimensions

  • Weight
    0.76 lb

Details

  • Additional Details
    For URE-CL, URE-BK, UREH-CL, UREH-BK, VID-CL, and TMOD Series
  • Manufacturer Upc Number
    822353201909
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Stainless Steel
  • Type
    Stainless Steel Ducting Hose Menders
  • UPC_NO
    822353201909
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)