Motion
DHM-SS800
DHM-SS800 8 in. Size Stainless Steel Ducting Hose Mender
MI ITEM #10917270
MFR #DHM-SS800
List Price$42.83/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DHM-SS800 8 in. Size Stainless Steel Ducting Hose Mender
MI ITEM #10917270
MFR #DHM-SS800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.83/pc for your price

Overview

Mfr description
DHM-SS800 DUCTING HOSE MENDER SS 8"

Specifications

  • Additional Details
    For URE-CL, URE-BK, UREH-CL, UREH-BK, VID-CL, and TMOD Series
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353201886
  • Material
    Stainless Steel
  • Type
    Stainless Steel Ducting Hose Menders
  • UPC_NO
    822353201886
  • Weight
    0.54 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought