Motion
DJ150NPSHX50
Hose & Tubing Accessories - 200 psi
MI ITEM #10917277
MFR #DJ150NPSHX50
Your Price$261.27/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose & Tubing Accessories - 200 psi
MI ITEM #10917277
MFR #DJ150NPSHX50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$261.27/pc(List $349.40)

Overview

Mfr description
DJ150NPSHX50 DJMD 1-1/2"X050' CPLD WITH

Specifications

  • Hose Type
    Double Jacket Mill Discharge
  • Additional Details
    Double Jacket “Contractor Grade” Coupled with Male and Female Aluminum Rocker Lug Couplings
  • Application
    Heavy duty equipment or pump rental, Hydrant-to-truck water supply line, Municipal washdown, Ship deck washdown
  • Working Pressure
    200 psi
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Mill Discharge Hose Assemblies
  • Type
    Water Discharge
  • Manufacturer Upc Number
    822353130735
  • UPC_NO
    822353130735
  • Color
    White
  • Hose Covering Material
    Synthetic Yarn White Cover with Single Stripe

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought