Motion
DJ250NPSHX50
DJ250NPSHX50 2 1/2 in. Size and NPSH Thread Type Mill Discharge Hose Assembly
MI ITEM #10917278
MFR #DJ250NPSHX50
List Price$564.42/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DJ250NPSHX50 2 1/2 in. Size and NPSH Thread Type Mill Discharge Hose Assembly
MI ITEM #10917278
MFR #DJ250NPSHX50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$564.42/pc for your price

Overview

Mfr description
DJ250NPSHX50 DJMD 2-1/2"X050' CPLD WITH

Specifications

  • Hose Type
    Double Jacket Mill Discharge
  • Additional Details
    Double Jacket “Contractor Grade” Coupled with Male and Female Aluminum Rocker Lug Couplings
  • Application
    Heavy duty equipment or pump rental, Hydrant-to-truck water supply line, Municipal washdown, Ship deck washdown
  • Working Pressure
    200 psi
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Mill Discharge Hose Assemblies
  • Type
    Water Discharge
  • Manufacturer Upc Number
    822353130896
  • UPC_NO
    822353130896
  • Color
    White
  • Hose Covering Material
    Synthetic Yarn White Cover with Single Stripe

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought