Overview
Mfr description
DP02TH 1/8" TH MALE PUSHER
Specifications
- Additional DetailsMade in the USA.
- Product TypesMale Pushers
- TypeMale Pushers
- Use With ModelLLGR-02, SLGR-02, LLGR-03, SLGR-03
- Hose Size1/8 in|3/16 in
- Manufacturer Upc Number822353194928
- UPC_NO822353194928
- Weight2.33 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data