Specifications
Dimensions
- Hose Size1/4 in
- Weight4.04 lb
Details
- Additional DetailsMade in the USA.
- Manufacturer Upc Number822353195024
- Product TypesFemale Pushers
- TypeFemale Pushers
- Use With ModelLLGR-04, LLRD-04, SLGR-04, SLRD-04
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)