Overview
Mfr description
DP04TH 1/4" TH MALE PUSHER
Specifications
- Additional DetailsMade in the USA.
- Product TypesMale Pushers
- TypeMale Pushers
- Use With ModelLLGR-04, LLRD-04, SLGR-04, SLRD-04
- Hose Size1/4 in
- Manufacturer Upc Number822353194935
- UPC_NO822353194935
- Weight2.33 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data