Overview
Mfr description
DP06FSTH 3/8" TH FEMALE PUSHER
Specifications
- Additional DetailsMade in the USA.
- Product TypesFemale Pushers
- TypeFemale Pushers
- Use With ModelLLGR-06, LLRD-06, SLGR-06, SLRD-06
- Hose Size3/8 in
- Manufacturer Upc Number822353195031
- UPC_NO822353195031
- Weight3.96 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data