Motion
DP06TH
DP06TH 3/8 in. Hose ID Male Pusher for LLGR-06 Series Hose
MI ITEM #10917298
MFR #DP06TH
Price$325.21/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DP06TH 3/8 in. Hose ID Male Pusher for LLGR-06 Series Hose
MI ITEM #10917298
MFR #DP06TH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$325.21/pc

Specifications

Dimensions

  • Hose Size
    3/8 in
  • Weight
    2.33 lb

Details

  • Additional Details
    Made in the USA.
  • Manufacturer Upc Number
    822353194942
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Male Pushers
  • Type
    Male Pushers
  • UPC_NO
    822353194942
  • Use With Model
    LLGR-06, SLGR-06

Overview

Mfr description
DP06TH 3/8" TH MALE PUSHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought