Overview
Mfr description
DP08FSTH 1/2" TH FEMALE PUSHER
Specifications
- Additional DetailsMade in the USA.
- Product TypesFemale Pushers
- TypeFemale Pushers
- Use With ModelLAGR-08, LHBK-08, LLBU-08, LLGR-08, SHBK-08, SLBU-08, SLGR-08, SLLHBK-08, SLSHBK-08
- Hose Size1/2 in
- Manufacturer Upc Number822353195048
- UPC_NO822353195048
- Weight2.18 lb|2.75 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data