Specifications
Dimensions
- Hose Size1/2 in|5/8 in
- Weight2.19 lb|2.23 lb
Details
- Additional DetailsMade in the USA.
- Manufacturer Upc Number822353194959
- ManufacturerName (description attribute)Kuriyama
- Product TypesMale Pushers
- TypeMale Pushers
- UPC_NO822353194959
- Use With ModelLAGR-08, LHBK-08, LLBU-08, LLGR-08, LLRD-08, SHBK-08, SLBU-08, SLGR-08, SLLHBK-08, SLRD-08, SLSHBK-08, SHBK-10, SLSHBK-10, SLSPOR-10, SPOR-10
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)