Overview
Mfr description
DP12FSTH 3/4" TH FEMALE PUSHER
Specifications
- Additional DetailsMade in the USA.
- Product TypesFemale Pushers
- TypeFemale Pushers
- Use With ModelHABU-12, HPBU-12, SAOR-12, SLHPBU-12, SLSPOR-12, SPOR-12
- Hose Size3/4 in
- Manufacturer Upc Number822353195055
- UPC_NO822353195055
- Weight1.87 lb|2.47 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data