Overview
Mfr description
DP12TH 3/4 TH MALE PUSHER
Specifications
- Additional DetailsMade in the USA.
- Product TypesMale Pushers
- TypeMale Pushers
- Use With ModelHABU-12, HPBU-12, SAOR-12, SLHPBU-12, SLSPOR-12, SPOR-12
- Hose Size3/4 in
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353194966
- UPC_NO822353194966
- Weight2.07 lb|2.11 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data