Motion
DP16FSTH
DP16FSTH 1" TH FEMALE PUSHER
Mi Item #10917304
MFR #DP16FSTH
Price$235.66/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DP16FSTH 1" TH FEMALE PUSHER
Mi Item #10917304
MFR #DP16FSTH

Mfr description
DP16FSTH 1" TH FEMALE PUSHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$235.66/pc

Specifications

Dimensions

  • Hose Size
    1 in
  • Weight
    2.18 lb

Details

  • Accessory Type
    Male Pusher
  • Additional Details
    Made in the USA.
  • Manufacturer Upc Number
    822353195079
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Female Pushers
  • Type
    Female Pushers
  • UPC_NO
    822353195079
  • Use With Model
    HABU-16, HPBU-16, SAOR-16, SLHPBU-16, SLSPOR-16, SPOR-16
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)