Specifications
Dimensions
- Hose Size1 1/4 in
- Weight1.39 lb|1.66 lb
Details
- Additional DetailsMade in the USA.
- Manufacturer Upc Number822353194980
- Product TypesMale Pushers
- TypeMale Pushers
- UPC_NO822353194980
- Use With ModelSAOR-20, SLSPOR-20, SPOR-20
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)