Overview
Mfr description
DS04TH 1/4" TOP HAT DIE
Specifications
- Additional DetailsMade in the USA.
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353195109
- TypeDies
- Weight3.81 lb
- UPC_NO822353195109
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data