Overview
Mfr description
DS06TH 3/8" TOP HAT DIE
Specifications
- Additional DetailsMade in the USA.
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353195116
- TypeDies
- Weight3.81 lb
- UPC_NO822353195116
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data