Overview
Mfr description
DS08TH 1/2" TOP HAT DIE
Specifications
- Additional DetailsMade in the USA.
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353195123
- TypeDies
- Weight3.72 lb
- UPC_NO822353195123
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data