Overview
Mfr description
DS10TH 5/8" TOP HAT DIE
Specifications
- Additional DetailsMade in the USA.
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353195130
- TypeDies
- Weight3.61 lb
- UPC_NO822353195130
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data