Overview
Mfr description
DS12TH 3/4" TOP HAT DIE
Specifications
- Additional DetailsMade in the USA.
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353195147
- TypeDies
- Weight3.45 lb
- UPC_NO822353195147
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data