Overview
Mfr description
DSAR08TH 1/2" TOP HAT ARM DIE
Specifications
- Additional DetailsMade in the USA.
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353195178
- TypeDies
- Weight2.18 lb|3.60 lb
- UPC_NO822353195178
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data