Specifications
Dimensions
- Weight3.35 lb
Details
- Additional DetailsMade in the USA.
- Manufacturer Upc Number822353195185
- ManufacturerName (description attribute)Kuriyama
- TypeDies
- UPC_NO822353195185
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)