Specifications
Dimensions
- Weight2.15 lb
Details
- Additional DetailsMade in the USA.
- Manufacturer Upc Number822353195215
- ManufacturerName (description attribute)Kuriyama
- TypeDies
- UPC_NO822353195215
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)