Motion
DTLF16NPT16
Hose End - Male
Mi Item #10917333
MFR #DTLF16NPT16
Price$30.43/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Male
Mi Item #10917333
MFR #DTLF16NPT16

Mfr description
DTLF16NPT16 SEA BUILDER FITTING MALE NPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.43/pc

Specifications

Dimensions

  • End 1 Size
    1.0000 in
  • Size
    1.0000 in
  • Thread Size
    1 NPT

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    NPT
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • Fitting Connection Family
    NPT
  • Fitting Type
    NPTF (Dryseal)
  • Product Types
    Fitting Assembly
  • Style
    Straight
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Male NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)