Motion
DTLFSHFJJ1212MP

KURIYAMA OF AMERICA
DTLFSHFJJ1212MP

Hose End - Stainless Steel Material, Male
Mi Item #10917337
MFR #DTLFSHFJJ1212MP
Price$206.18/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
DTLFSHFJJ1212MP

Hose End - Stainless Steel Material, Male
Mi Item #10917337
MFR #DTLFSHFJJ1212MP

Mfr description
DTLFSHFJJ1212MP SEA BUILDER MAL NPTF3/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.18/pc

Specifications

Dimensions

  • End 1 Size
    0.7500 in
  • Size
    0.7500 in
  • Thread Size
    3/4 NPTF

Details

  • Connection 1 Short Name
    NPTF
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • Fitting Connection Family
    NPT
  • Material
    Stainless Steel
  • Thread Standard
    NPTF
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)