Motion
DTLFSHFJJ1616FJ

KURIYAMA OF AMERICA
DTLFSHFJJ1616FJ

Hose End - 1 in Hose ID
Mi Item #10917338
MFR #DTLFSHFJJ1616FJ
Price$386.70/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
DTLFSHFJJ1616FJ

Hose End - 1 in Hose ID
Mi Item #10917338
MFR #DTLFSHFJJ1616FJ

Mfr description
DTLFSHFJJ1616FJ SEA BUILDER FEM JIC 1" S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$386.70/pc

Specifications

Dimensions

  • End 1 Size
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Size
    1.0000 in
  • Thread Size
    1 5/16-12

Details

  • Connection Type
    JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Type
    JIC 37 °Flare
  • Mating Angle
    37 °
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Style
    Straight
  • Thread Type
    JIC 37 °Flare
  • Type
    JIC Female Swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)